Overview
Mfr description
ASCL108 1-1/2IN STEEL MICRO-ADJUST STOP
Specifications
- Country of OriginUSA
- Outside Diameter2.3750 in
- SeriesSolution
- Weight0.85 lb
- MaterialSteel
- UPC_NO662786022968
- Bore Diameter1.5000 in
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data