Motion
1A300AFXK
3" Aluminum Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668232
MFR #1A300AFXK
List Price$420.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Aluminum Accu-Flange™ Shaft Mounting Collars
MI ITEM #19668232
MFR #1A300AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.70/each for your price

Overview

Mfr description
1A300AFXK 3IN ALUM ACCU-FLANGE

Specifications

  • Country of Origin
    USA
  • Outside Diameter
    6.3550 in
  • Series
    Solution
  • Weight
    2.12 lb
  • Material
    Aluminum
  • UPC_NO
    662786031199
  • Bore Diameter
    3.0000 in
  • Keyway Size
    0.7500 in
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text