Motion
WP2L011H
11/16" Steel Wrenching Collars Hinge Type Pipe Sizes
MI ITEM #19668233
MFR #WP2L011H
Price$102.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Steel Wrenching Collars Hinge Type Pipe Sizes
MI ITEM #19668233
MFR #WP2L011H

Mfr description
WP2L011H 11/16IN STEEL WRENCHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.57/each

Specifications

Dimensions

  • Weight
    0.15 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Screw Material
    Alloy
  • Series
    Solution
  • UPC_NO
    662786032066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)