Motion
WP2L111H
1-2/3" Steel Wrenching Collars Hinge Type Pipe Sizes
Mi Item #19668237
MFR #WP2L111H
Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-2/3" Steel Wrenching Collars Hinge Type Pipe Sizes
Mi Item #19668237
MFR #WP2L111H

Mfr description
WP2L111H 1-2/3IN STEEL WRENCHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.60/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in

Details

  • Material
    Steel
  • Style
    Low Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)