Motion
SLC2L012H
3/4" Steel Staff-Lok™ Collars Hinge Type
MI ITEM #19668249
MFR #SLC2L012H
List Price$218.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Staff-Lok™ Collars Hinge Type
MI ITEM #19668249
MFR #SLC2L012H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.53/each for your price

Overview

Mfr description
SLC2L012H 3/4IN STEEL STAFF-LOK

Specifications

  • Material
    Steel
  • Finish
    Black Oxide
  • Screw Material
    Chrome Plated Steel
  • UPC_NO
    662786032431
  • Weight
    0.42 lb
  • Series
    Solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text