Motion
PYFMA100K
1" Aluminum Python Flange Mounting Collar
MI ITEM #19668457
MFR #PYFMA100K
List Price$187.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Aluminum Python Flange Mounting Collar
MI ITEM #19668457
MFR #PYFMA100K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.28/each for your price

Overview

Mfr description
PYFMA100K 1IN ALUMINUM PYTHON FLANGE

Specifications

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    3.3600 in
  • Country of Origin
    USA / Handle Made In China
  • Keyway Size
    0.2500 in
  • Series
    2024
  • UPC_NO
    00662786045257
  • Weight
    0.58 lb
  • Material
    Aluminum
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought