Motion
5L008008KPXC

STAFFORD MFG CORP
5L008008KPXC

1/2" x 1/2" Steel Precision Sleeve Flange Couplings One-Piece Clamp-Type
MI ITEM #19743667
MFR #5L008008KPXC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
5L008008KPXC

1/2" x 1/2" Steel Precision Sleeve Flange Couplings One-Piece Clamp-Type
MI ITEM #19743667
MFR #5L008008KPXC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5L008008KPXC PRECISION SLEEVE FLANGE

Specifications

  • Outside Diameter
    2.2300 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    0.5000 in
  • UPC_NO
    662786031465
  • Style
    High Strength
  • Keyway Size
    0.1250 in
  • Weight
    0.68 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought