Motion
5L012012KPXC

STAFFORD MFG CORP
5L012012KPXC

3/4" x 3/4" Steel Precision Sleeve Flange Couplings One-Piece Clamp-Type
MI ITEM #19743669
MFR #5L012012KPXC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
5L012012KPXC

3/4" x 3/4" Steel Precision Sleeve Flange Couplings One-Piece Clamp-Type
MI ITEM #19743669
MFR #5L012012KPXC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5L012012KPXC PRECISION SLEEVE FLANGE

Specifications

  • Outside Diameter
    2.9800 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    0.7500 in
  • UPC_NO
    662786031489
  • Style
    High Strength
  • Keyway Size
    0.1875 in
  • Weight
    1.75 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought