Motion
1AM035AFXK
35mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19744088
MFR #1AM035AFXK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19744088
MFR #1AM035AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AM035AFXK METRIC ACCU-FLANGE SHAFT

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    88 mm
  • Country of Origin
    USA
  • Keyway Size
    10 mm
  • Series
    Solution
  • UPC_NO
    662786022098
  • Weight
    0.37 lb
  • Material
    Aluminum
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought