Motion
1AM045AFXK
45mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19744089
MFR #1AM045AFXK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19744089
MFR #1AM045AFXK

Mfr description
1AM045AFXK METRIC ACCU-FLANGE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Keyway Size
    14 mm
  • Outside Diameter
    107 mm
  • Weight
    0.53 lb

Details

  • Country of Origin
    USA
  • Material
    Aluminum
  • Product Type
    Jaw Coupling Hubs
  • Series
    Solution
  • UPC_NO
    662786022111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)