Motion
PYFA007
7/16" Aluminum Python Flange Collar
Mi Item #19744154
MFR #PYFA007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Aluminum Python Flange Collar
Mi Item #19744154
MFR #PYFA007

Mfr description
PYFA007 PYTHON, PLAIN FLANGE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.1000 in
  • Weight
    0.23 lb

Details

  • Material
    Aluminum
  • Type
    Python
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)