Motion
PYFA100
1" Aluminum Python Flange Collar
MI ITEM #19744162
MFR #PYFA100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Aluminum Python Flange Collar
MI ITEM #19744162
MFR #PYFA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PYFA100 PYTHON, PLAIN FLANGE,

Specifications

  • Country of Origin
    USA / Handle Made In China
  • Outside Diameter
    2.5000 in
  • Series
    2024
  • Weight
    0.58 lb
  • Material
    Aluminum
  • UPC_NO
    00662786045158
  • Bore Diameter
    1.0000 in
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text