Motion
PYFA103
1-3/16" Aluminum Python Flange Collar
MI ITEM #19744164
MFR #PYFA103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Aluminum Python Flange Collar
MI ITEM #19744164
MFR #PYFA103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.8750 in
  • Weight
    0.53 lb

Details

  • Material
    Aluminum
  • Type
    Python

Overview

Mfr description
PYFA103 PYTHON, PLAIN FLANGE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought