1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
PYFAM020
20mm Aluminum Metric Python Flange Collar
Mi Item #
19744171
MFR #
PYFAM020
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
STAFFORD MFG CORP PYFAM020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
PYFAM020
20mm Aluminum Metric Python Flange Collar
Mi Item #
19744171
MFR #
PYFAM020
Mfr description
PYFAM020 PYTHON, PLAIN FLANGE,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
67 mm
Weight
0.47 lb
Details
Material
Aluminum
Type
Python
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items