Motion
PYFMAM010K
10mm Aluminum Metric Python Flange Mounting Collar with Keyway
Mi Item #19744179
MFR #PYFMAM010K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Aluminum Metric Python Flange Mounting Collar with Keyway
Mi Item #19744179
MFR #PYFMAM010K

Mfr description
PYFMAM010K PYTHON, MOUNTING FLANGE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Screw Size
    M3 X 0.5
  • Weight
    0.31 lb

Details

  • Material
    Aluminum
  • Type
    Python
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)