Motion
ATCL106
1-3/8" Steel Adjustable Thrust Collar Assembly
MI ITEM #19744201
MFR #ATCL106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Steel Adjustable Thrust Collar Assembly
MI ITEM #19744201
MFR #ATCL106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCL106 ADJUSTABLE THRUST COLLAR

Specifications

  • Outside Diameter
    2.2500 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • Bore Diameter
    1.3750 in
  • UPC_NO
    662786023118
  • Weight
    0.97 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text