Motion
ATCL108
1-1/2" Steel Adjustable Thrust Collar Assembly
MI ITEM #19744202
MFR #ATCL108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Steel Adjustable Thrust Collar Assembly
MI ITEM #19744202
MFR #ATCL108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCL108 ADJUSTABLE THRUST COLLAR

Specifications

  • Country of Origin
    USA
  • Outside Diameter
    2.3750 in
  • Series
    Solution
  • Weight
    1.07 lb
  • Material
    Steel
  • UPC_NO
    662786023125
  • Bore Diameter
    1.5000 in
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text