Motion
5SM010010T
10mm x 10mm Stainless Steel Metric Three-Piece Split Coupling
Mi Item #19744752
MFR #5SM010010T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm x 10mm Stainless Steel Metric Three-Piece Split Coupling
Mi Item #19744752
MFR #5SM010010T

Mfr description
5SM010010T 10MM X 10MM STAINLESS STEEL M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Weight
    0.20 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    Signature
  • Style
    Low Profile
  • UPC_NO
    662786042980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)