Motion
5SM012012T
12mm x 12mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744753
MFR #5SM012012T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm x 12mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744753
MFR #5SM012012T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5SM012012T 12MM X 12MM STAINLESS STEEL M

Specifications

  • Outside Diameter
    28 mm
  • Series
    Signature
  • Weight
    0.35 lb
  • Material
    Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786042997
  • Bore Diameter
    12 mm
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text