Motion
5SM014014T
14mm x 14mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744754
MFR #5SM014014T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm x 14mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744754
MFR #5SM014014T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5SM014014T 14MM X 14MM STAINLESS STEEL M

Specifications

  • Outside Diameter
    30 mm
  • Series
    Signature
  • Weight
    0.45 lb
  • Material
    Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786043000
  • Bore Diameter
    14 mm
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text