1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
5SM015015T
15mm x 15mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #
19744755
MFR #
5SM015015T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 5SM015015T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
5SM015015T
15mm x 15mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #
19744755
MFR #
5SM015015T
Mfr description
5SM015015T 15MM X 15MM STAINLESS STEEL M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
15 mm
Outside Diameter
34 mm
Weight
0.57 lb
Details
Material
Stainless Steel
Product Type
Jaw Coupling Spiders & Elements
Series
Signature
Style
Low Profile
UPC_NO
662786043017
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items