Motion
5SM020020T
20mm x 20mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744757
MFR #5SM020020T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm x 20mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744757
MFR #5SM020020T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5SM020020T 20MM X 20MM STAINLESS STEEL M

Specifications

  • Outside Diameter
    40 mm
  • Material
    Stainless Steel
  • Series
    Signature
  • Bore Diameter
    20 mm
  • UPC_NO
    662786043031
  • Style
    Low Profile
  • Weight
    0.96 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text