1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
5SM025025T
25mm x 25mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #
19744758
MFR #
5SM025025T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 5SM025025T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
5SM025025T
25mm x 25mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #
19744758
MFR #
5SM025025T
Mfr description
5SM025025T 25MM X 25MM STAINLESS STEEL M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
25 mm
Outside Diameter
45 mm
Weight
1.12 lb
Details
Material
Stainless Steel
Product Type
Jaw Coupling Spiders & Elements
Series
Signature
Style
Low Profile
UPC_NO
662786043048
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items