Motion
5SM040040T
40mm x 40mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744761
MFR #5SM040040T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm x 40mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #19744761
MFR #5SM040040T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5SM040040T 40MM X 40MM STAINLESS STEEL M

Specifications

  • Outside Diameter
    60 mm
  • Material
    Stainless Steel
  • Series
    Signature
  • Bore Diameter
    40 mm
  • UPC_NO
    662786043079
  • Style
    Low Profile
  • Weight
    2.26 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text