1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
5SM008008T
8mm x 8mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #
19744765
MFR #
5SM008008T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 5SM008008T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
5SM008008T
8mm x 8mm Stainless Steel Metric Three-Piece Split Coupling
MI ITEM #
19744765
MFR #
5SM008008T
Mfr description
5SM008008T 8MM X 8MM STAINLESS STEEL MET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
8 mm
Outside Diameter
18 mm
Weight
0.10 lb
Details
Material
Stainless Steel
Product Type
Jaw Coupling Parts & Kits
Series
Signature
Style
Low Profile
UPC_NO
662786042973
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items