Aperçu
Spécifications
- Type d’alésageDroit
- Diamètre à l’alésage40 mm
- Diamètre extérieur80 mm
- Largeur totale18 mm
- Type de fermetureOuvert
- Fente de remplissage de type ligneFente non remplie à une seule rangée
- Anneau à pression inclusSans anneau élastique
- Plage de température de fonctionnementMaximum de +120 °C
- Cote de précisionABEC 5 (classe ISO 5)
- Type de jointOuvert
- Revêtement de finitionSans revêtement
- Matériau de la cageRésine phénolique
- Rayon du filet1 mm
- Rpm max.12300 tr/min
- Normes respectéesDIN 625-1
- Série62
- Capacité de charge dynamique radiale31000 N
- Capacité de charge statique radiale17800 N
- Numéro de catalogue du fabricant6208TB.P5
- CUP_NON4012801070249
- Poids0.81 lb
- Description6208TB.P5 BOULE DE RAINURE PROFONDE RADIAL
- Type de produitRoulements radiaux et à rainure profonde
- Description longueCe roulement à billes radial et à rainure profonde a un diamètre d’alésage de 40 mm, une fermeture ouverte, un diamètre extérieur de 80 mm et une largeur globale de 18 mm.
Données sur la conformité et la sécurité
Literature & Catalogs
Motion Chemical Bearing Upgrade and Training Quadruples Life Case StudyMotion partnered with Schaeffler to provide comprehensive installation and lubrication training and introduced FAG brass cage bearings.
View Literature
Schaeffler Split Spherical Roller Bearings FlyerTheir inner ring, outer ring, and cage assembly are split into halves for easy mounting and dismounting.
View Literature
Schaeffler Solutions for Mining Conveyor Systems BrochureIn mining operations, conveyor systems are the backbone of material movement. Schaeffler's deep global mining experience in conveyor maintenance, repair and operation gives us unique insight into the problems faced by miners.
View Literature
Schaeffler Self-Aligning Cylindrical Roller (SACR) Bearing for Paper Mills FlyerA technological breakthrough, the FAG self-aligning cylindrical roller (SACR) bearing from Schaeffler is the ideal non-locating bearing solutions for dryer rolls in paper mills.
View Literature
More resources
Schaeffler Products and Services for the Metals Industry Brochure
The harsh operating conditions in metallurgical production and processing impose tough demands on the performance and operational safety of all of the components used.
Schaeffler Case-Carburized Roller Bearings for Paper Machines Flyer
To ensure consistent machine availability and reliable service life, proper heat treatment and precise dimensional stability are essential for rolling bearings used in paper machines.