Aperçu
Spécifications
- Type de pièceCouvercle à socle d’entrée
- MatérielAcier
- Nombre de boulons12
- Poids7.4 lb
- Hauteur de la dimension de stockage3 po
- Longueur de la dimension de stockage14.25 po
- Largeur de la dimension de stockage14.25 po
- Type d’accessoireCouvercle à socle d’entrée
- Diamètre extérieur14.25 po
Données sur la conformité et la sécurité
Literature & Catalogs
Motion Aggregate Custom-Stock Brackets Solve Conveyor Belt Damage Case StudyMotion and our partner, Martin, identified the issue and provided a two-part solution eliminating the belt damage and protecting a critical and expensive asset.
View Literature
Motion Aggregate Pulley and Bearing Upgrade Case StudyA quarry was experiencing belt tracking issues and unsafe material buildup on their main incline conveyor caused by debris on the drum pulleys. Motion recommended and supplied Martin Sprocket Clean Flight wing pulleys and Dodge Type E Defender series bearings. This solution has improved belt tracking, reduced the need for cleanup, and created a safer work environment.
View Literature
Motion Aggregate Screw Conveyor Installation Case StudyMotion partnered with Martin Sprocket & Gear to design, build and install a screw conveyor system tailored to handle the abrasive lime kiln dust.
View Literature
Motion Fiberglass Screw Conveyor Case StudyThe screw required replacement several times annually, leading to significant repair costs and downtime.
View Literature
More resources
Martin Custom Metal Capabilities
Custom capabilities for sintered metal, injection molding, milled plastics, forgings and castings, and laser and water jet cutting.
Motion Aggregate Coupling Interchange Case Study
An aggregate plant had a machine down due to a failed coupling element from an overseas supplier that was out of business.