Aperçu
Description du fabricant
SLEEVOIL 3-7/16 WC BOÎTIER 132996
Spécifications
- Matériau du boîtierFonte
- Type de roulementHydrodynamique
- Type de produitRoulements hydrodynamiques du bloc d’oreiller
Aidez-nous à améliorer ce produit
Données sur la conformité et la sécurité
Cliquez sur une icône ci-dessous pour en savoir plus sur les données de conformité et de sécurité
Literature & Catalogs
Motion Rubber Plastics Reducer Redesign Case StudyA rubber and plastics manufacturer was using an outdated and difficult-to-maintain drive system on their bulk material hoppers.
View Literature
Motion Mining Dodge Solution Case StudyMotion provided a compact motorized gearbox and motor that streamlined the operation, saving the customer time and money.
View Literature
Motion Pulp-Paper Dodge Raptor Coupling Upgrade Case StudyThe upgraded couplings have led to increased product life and operational reliability, resulting in an estimated 5 to 7 percent cost savings.
View Literature
Motion Pulp Paper Bearing Upgrade Case StudyThe customer struggled with short lifespans and time-consuming installations on housed bearings
View Literature
More resources
Motion Pulp-Paper Obsolete Dresser Gearbox Replacement Case Study
A new Dodge Tigear solution was selected to restore reliability and simplify future maintenance.
Motion Aggregate Conveyor Drive Enhances Safety and Productivity Case Study
Motion and Dodge collaborated to develop a remote-controlled drive system using sprockets and chain assemblies suited for the conveyors.