Literature & Catalogs
Motion Oil-Gas Flood-Gard Bearing Isolator Solution Case StudyThe FLOOD-GARD bearing isolator has operated leak-free for over two years. Satisfied with the results, the customer purchased three additional seals for the remaining units and a spare
View Literature
Motion Food-Bev Pump Seal Upgrade Case StudyFollowing installation, the customer eliminated leaking and no longer required repacking of pan mixer pumps, transitioning from three changes per day to zero.
View Literature
Garlock Food-Bev Sugar Refinery Enhancement Case StudyThe customer's sugar crystallizer agitator was not performing correctly. Garlock's 3-D Mixer Seal was installed and significantly reduced maintenance time.
View Literature
Garlock Iron Steel BrochureWhen downtime is not an option, the Garlock family of companies provides sealing products that focuses on the extreme requirements of the metals industry.
View Literature
More resources
Garlock Safeguarding Critical Water Supply with MULTI-SWELL Case Study
Thanks to Garlock's fast response and outstanding gasket performance, the system sealed fully from startup. The project stayed on schedule and completely leak-free, safeguarding critical water infrastructure throughout the region and delivering preventative savings in the millions of dollars
Garlock Reliable Sealing for Large-Diameter Water Lines Case Study
This sizings allows for one-piece construction even for 84-inch flanges. The gaskets controlled swell and high compressibility enabled a reliable seal under low stress while maintaining long-term performance under full system pressure. The customer ultimately selected MULTI-SWELL for its technical advantages and proven performance in water applications.