Aperçu
- Offres simplifiées et améliorées
- Convient à tout environnement
- Vaste gamme de styles parmi lesquels choisir
Données sur la conformité et la sécurité
Literature & Catalogs
Danfoss Hansen Universal Quick Disconnect for Data CentersDanfoss Hansen UQD is designed for thermal management applications, available in 4 sizes and has 2 color options. It complies with OCP (Open Compute Project) and exceeds requirements of specified performance characteristics.
View Literature
Danfoss Hansen Universal Quick Disconnect Blind Mate for Data CentersDanfoss UQDB offers a self-alignment feature to help connect in location with limited access or visibility and guarantees 100% helium-leak testing on every coupling.
View Literature
Danfoss Hansen OCP ORV3 Blind Mate Quick Connector for Data CentersDanfoss Hansen OCP Open Rack V3 Blind Mate Quick Connector (BMQC) has been designed with OCP (Open Compute Project) community to set industry standard for thermal management application in data centers.
View Literature
Danfoss Hansen FD83 Series Coupling for Data CentersDanfoss Hansen's FD83 coupling is designed for fluid transfer and electronics cooling applications where full flow, fluid compatibility and safety are essential.
View Literature
More resources
Danfoss Hansen FD83 Full Flow Quick Disconnect Coupling for Data Centers
Constructed from 303 stainless steel with EPDM seals, Danfoss Hansens FD83 offers high corrosion resistance and broad fluid compatibility.
Danfoss Hansen Aluminium Flat Face ADB Coupling for Data Centers
Danfoss Hansen Aluminium Flat Face ADB coupling is a flat face/dry break coupling used for cooling systems in electric applications with circulating water and antifreeze fluids.