Spécifications
Dimensions
- Diamètre du baril1.8750 po
- Longueur du baril0.8100 po
- Diamètre du cercle de boulonnage2.2500 po
- Bore Diameter1/2 po
- Taille de la bagueSH SH
- Flange Outside Diameter2.6875 po
- Flange Thickness0.3800 po
- Taille de la rainure de clavette1/8 x 1/16 po / 253 x 254 mm
- Length Through Bore1.2500 po
- Longueur de vis1-3/8 po
- Taille du filetage1/4-20
Details
- Type d’alésageAlésage fini
- ComprendBoulons standard
- Numéro de catalogue du fabricant120345
- Numéro CUP du fabricant775829033811
- MatérielAcier
- Type de montageConventionnel ou inversé
- Nombre de trous de boulons3
- Couple de serrage des vis108 po
- Capacité de couple3500 po
- CUP_NON775829033811
Aperçu
- Bride
- 4° conique
- Facile à enfiler et à enlever
- Fabriqué avec précision selon les normes de l’industrie
- Montage conventionnel ou inversé
Données sur la conformité et la sécurité
Literature & Catalogs
Conversion Shop CapabilitiesOur conversion shops proudly partner with Dodge to provide Motion Repair & Services customers reliable Dodge Quantis gearbox assembly solutions.
View Literature
Dodge Optify Intelli-Lube BrochureDodge has a strong tradition of innovation, deeply ingrained in their DNA. The pairing of their engineering expertise with OPTIFY empowers you with the right tools to streamline maintenance and gain powerful insights.
View Literature
Dodge Optify FlyerDodge OPTIFY is a cloud-based IIoT condition monitoring platform that provides real-time asset health visibility and advanced analytics to help prevent unplanned downtime. By combining remote monitoring, integrated notifications, and data-driven insights, it improves reliability, safety, and maintenance planning across operations.
View Literature
Dodge Optify Breather BrochureOPTIFY Breather is an innovative Industrial Internet of Things (IIoT) solution for complete powertrain condition monitoring, enabling plant-wide visibility into equipment health and delivering critical insights to maximize gearbox life and identify potential failures before they occur.
View Literature
More resources
Motion Cement Capabilities Brochure
Provides dependable solutions for cement operations in rugged environments, offering high-quality products and tailored services to reduce downtime. Portfolio includes bearings, power transmission, material handling, fluid power, hose, electrical, and industrial supplies from trusted suppliers.
Dodge Sausage Packaging Bearing Case Study
An industry leader and Ohio-based canned sausage producer continually experienced unplanned downtime due to mounted ball bearing failures. Learn how Dodge was able to help them and save $167,870 on an annual basis.