Spécifications
Dimensions
- Diamètre à l’alésage1.0000 po
- Poids2.70 lb
Détails
- Numéro CUP du fabricant697950049434
- MatérielFonte
- CUP_NON697950049434
Aperçu
- Les pignons de goupille de cisaillement offrent une protection simple et fiable contre les dommages coûteux causés par la surcharge ou le blocage de la machinerie
- Le couple est transmis par une seule broche, encollée au cisaillement lorsque la charge de sécurité est dépassée
Données sur la conformité et la sécurité
Literature & Catalogs
Martin Custom Metal CapabilitiesMartin Tool provides custom closed-die hammer and press forgings with precision machining and secondary services. Capabilities include heat treatment, inspection, and finishing to deliver high-strength, cost-effective components with exceptional quality and consistency.
View Literature
Martin Screw ConveyorsMartin screw conveyors maximize component life by preventing flight material buildup and operate safely by providing easy access points to high wear components.
View Literature
Martin Water Treatment Plastic ComponentsMartin offers a quality line of components used in wastewater treatment facilities. Plastic wastewater treatment components are designed primarily for sludge collection in rectangular clarifiers.
View Literature