The Dixon 13SCC-Series Clever Clamp� is a patent-pending sanitary clamp designed to provide fast, consistent gasket compression without the need for tools or torquing. Featuring a threadless, lever-actuated design with adjustable settings for rubber and PTFE gaskets, it ensures secure, ASME BPE-capable connections while reducing installation time and the risk of over- or under-compression.