Motion
20278 CLEAN SANDING SOFT INTERFACE DISC PAD 5"X1/2"X3/4"MULTIHOLE

3M
20278 CLEAN SANDING SOFT INTERFACE DISC PAD 5"X1/2"X3/4"MULTIHOLE

3M™ Clean Sanding Soft Interface Disc Pad 20278, 5 in x 1/2 in x 3/4 in Multihole, 10 per case
MI ITEM #04281928
MFR #20278 CLEAN SANDING SOFT INTERFACE DISC PAD 5"X1/2"X3/4"MULTIHOLE
Your Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20278 CLEAN SANDING SOFT INTERFACE DISC PAD 5"X1/2"X3/4"MULTIHOLE

3M™ Clean Sanding Soft Interface Disc Pad 20278, 5 in x 1/2 in x 3/4 in Multihole, 10 per case
MI ITEM #04281928
MFR #20278 CLEAN SANDING SOFT INTERFACE DISC PAD 5"X1/2"X3/4"MULTIHOLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.47/each(List $36.71)

Overview

Mfr description
20278 CLEAN SANDING SOFT INTERFACE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Soft Interface Disc Pad provides extra cushion for coated and non-woven abrasive discs to prevent gouging and marring
  • Soft density foam responds to contours and edges
  • Designed with 3M™ Clean Sanding hole pattern to help with dust extraction and minimize loading
  • Hookit™ attachment systems help expedite swapping out of discs during multi-step sequences

Specifications

  • Material
    Soft Durable Foam
  • Manufacturer Stock Number
    60440128118
  • Manufacturer Upc Number
    00051141202785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought