Spécifications
Dimensions
- Diamètre de la broche1 po
- Longueur de la goupille14.86 po
- Poids21.70 lb
Details
- Numéro CUP du fabricant662864313216
- Type de produitChaîne d’ingénierie
- CUP_NON662864313216
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Regal Rexnord MiRS October Conversion Shop CapabilitiesOur conversion shops are proud to partner with Regal Rexnord to provide gearbox assembly solutions through our Gearbox Build Program. Browse our list of unique product and service offerings.
View Literature
Regal Rexnord Why Choose Rexnord Addax Cooling Tower Brakes FlyerWhy Choose Rexnord Addax Cooling Tower Brakes highlights a simple, low‑maintenance design that safely isolates fans, eliminates unsafe free‑wheeling practices, and enables rapid shutdown during storms. With corrosion‑resistant 316 stainless components, universal mounting, and remote actuation, Addax maximizes safety and uptime.
View Literature
Regal Rexnord Stay Cool with Cooling Tower Powertrain Solutions FlyerStay Cool with Cooling Tower Powertrain Solutions highlights integrated Falk gear drives, Addax composite couplings and brakes, Marathon motors, and Perceptiv monitoring designed to improve reliability, reduce vibration, and extend equipment life in demanding cooling tower environments.
View Literature
Regal Rexnord Marathon Powertrain Solutions for Cooling Towers BrochurePowertrain Solutions for Cooling Towers are designed to thrive in harsh environments, minimizing vibration and resisting water, humidity, and chemicals while delivering peak performance. Featuring Falk gear drives, Addax brakes, and Marathon motors, they enhance reliability and reduce total cost.
View Literature
More resources
Regal Rexnord Traveling Water Screen System for Cooling Towers Flyer
The Cambridge Regal Rexnord Traveling Water Screen System manual provides installation and operational guidance for cooling tower filtration equipment. It outlines system components, maintenance procedures, and safety considerations to ensure efficient debris removal and reliable performance.
Regal Rexnord Powertrain Solutions Brochure
Regal Rexnord delivers a complete Cooling Tower powertrain solution, integrating motor, coupling, gearbox, and drive shaft components from a single source. This approach reduces freight costs by 60%, streamlines logistics, provides expert engineering support with 3D CAD design packages, and optimizes performance in corrosive cooling tower environments.