Aperçu
- Électrovannes à sécurité intrinsèque et antidéflagrantes
- Ne nécessite pas de connecteurs de solénoïde, livré avec un boîtier de conduit standard de 1/2 po et des fils de 18 po
- Tailles ISO 1 à 4
- Fabricant : Aventics (Emerson)
Données sur la conformité et la sécurité
Literature & Catalogs
Aventics Series AF2 IIOT-Capable Flow Rate SensorThe Smart Flow Rate Sensor for Optimized Energy Efficiency.The new AF2 series flow rate sensor monitors air consumption in pneumatic systems, enabling fast action in case leaks are detected.
View Literature
Motion Repair and Services Aventics Mining Case StudyA mining processing company that extracts zinc from raw materials faced significant price increases for rodless cylinders installed on their production line. Motion Repair and Services engineered a competitive, costeffective alternative through collaboration with Numatics/ Aventics, delivering substantial savings and maintaining operational continuity.
View Literature
AVENTICS Series AF2The smart flow rate sensor to improve energy optimization and efficiency. The Series AF2 flow rate sensor monitors air consumption in pneumatic systems, enabling fast action in case leaks are detected. It helps you optimize energy consumption, prevent machine downtime, and reduce maintenance costs.
View Literature- AVENTICS TM5
TM5 TaskMaster is A NFPA Cylinder Built to Perform in the Most Demanding Applications
View Literature