Overview
Mfr description
44-3455XXL MAXIFLEX CUT GLOVE
- Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
- 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
- This glove has been laundered prior to final packaging making it clean and safe for use.
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
Specifications
- Glove Size2XL
- Ansi Isea Cut Resistance LevelA3
- CoatingNitrile
- Coating CoveragePalm, Fingers & Knuckles
- ColorBlue
- Cuff TypeKnit Wrist
- Knit Gauge15
- Length50 cm
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Puncture Resistance Level3
- DescriptionDesigned and developed as a 360° breathable cut resistant glove MaxiCut® Ultra DT™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
- Latex FreeYes
- UPC_NO616314178474
- Manufacturer Upc Number616314178474
- Description KeywordCut Resistant Gloves
- EN3884542
- Size2XL
- Construction DescriptionCoated Seamless Knit Reinforced Thumb Crotch
- Grip PatternMicroFoam
- Grip TypeMicroFoam
- Liner MaterialEngineered Yarn
- Spec Sheet
- FeaturesInnovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
- Additional DetailsDesigned and developed as a 360° breathable cut resistant glove MaxiCut® Ultra DT™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data