Specifications
Details
- Country of OriginJP
Overview
Mfr description
ZH40-X185 VACUUM FLOW
- The blow air flow rate generated is 4 times the supply air
- The vacuum air flow rate generated is 3 times the supply air
- Large passage diameter available for suction of machining chips, particles, etc
- No moving parts makes the unit maintenance free