Spécifications
Dimensions
- Visage Largeur44 po
- Poulie Diamètre30 po
Détails
- Type de visageCouronne
- Numéro du concentrateurXT45
- Type de poulieTambour de service de la mine
Aperçu
Description du fabricant
CMES3044X45 30X44 MES DRUM XT45
Données sur la conformité et la sécurité
Cliquez sur une icône ci-dessous pour en savoir plus sur les données de conformité et de sécurité
Literature & Catalogs
Martin Custom Metal CapabilitiesMartin Tool provides custom closed-die hammer and press forgings with precision machining and secondary services. Capabilities include heat treatment, inspection, and finishing to deliver high-strength, cost-effective components with exceptional quality and consistency.
View Literature
Martin Screw ConveyorsMartin screw conveyors maximize component life by preventing flight material buildup and operate safely by providing easy access points to high wear components.
View Literature
Martin Water Treatment Plastic ComponentsMartin offers a quality line of components used in wastewater treatment facilities. Plastic wastewater treatment components are designed primarily for sludge collection in rectangular clarifiers.
View Literature