Spécifications
Dimensions
- Poids2.203 lb
Details
- CouleurBrun
- Numéro CUP du fabricant00051115171802
- CUP_NON00051115171802
Aperçu
- Pour usage industriel/professionnel seulement. Ne pas vendre ou utiliser par le consommateur.
- La pellicule en PTFE antiadhésive offre une surface exceptionnellement lisse pour un nettoyage facile
- L’adhésif en caoutchouc permet un retrait propre de diverses surfaces où le silicone n’est pas autorisé
- Résiste aux températures élevées dans les opérations de fabrication
- Le ruban de pellicule PTFE extrudé 3M™ est plus plat que les rubans de pellicule PTFE sciés typiques
- La haute résistance et la résistance à l’abrasion assurent la fiabilité et la performance pour réduire la friction, le cliquetis et le bruit de la machinerie
Données sur la conformité et la sécurité
Literature & Catalogs
3M Abrasive Safety Flyer3M Cubitron 3 Portable Bonded Abrasives combined with 3M Powered Air Purifying Respirator Systems create a total solution that protects workers while increasing efficiency. Accomplish more without sacrificing your workers safety with this solution.
View Literature
3M Amusement Park Solutions Brochure3M provides industrial and safety products designed to enhance productivity and protect workers in amusement park applications. The lineup includes head, eye, hearing, respiratory, welding, and fall protection solutions engineered for comfort, performance, and reliability.
View Literature
3M Welding Protection Aluminium Case StudyAutomotive lightweight construction places high demands on occupational health and safety.
View Literature
3M Solving Industry Challenges Thinsulate Automotive Case StudyWeight and Cost Reduction without Compromising Performance 3M Thinsulate Acoustic Insulation
View Literature
More resources
3M Solving Industry Challenges Acoustic Solutions Case Study
With people spending more time than ever in their cars, it comes as no surprise that drivers and passengers want the quiet quality found in their homes also to be found in the vehicles that carry them to their destination.
3M Plastics Automotive Case Study
Challenged by a major automotive OEM customer to find innovative ways to reduce parts weight without sacrificing mechanical or aesthetic properties, a leading global supplier of interior plastic trim components has achieved weight reductions of 5 -13% in a number of their key components.