Spécifications
Dimensions
- Longueur5 po
- Poids3.701 lb
- Largeur3 po
Details
- CouleurJaune
- Numéro CUP du fabricant00051131945722
- CUP_NON00051131945722
Aperçu
- Pour usage industriel/professionnel seulement. Ne pas vendre ou utiliser par le consommateur.
- 3 po x 5 po, jaune canari
- Les notes Post-it® adhèrent solidement et les retirent proprement
- Adhésif unique conçu pour être utilisé sur du papier ou dans les planificateurs
- La note autocollante la plus populaire en Amérique
- Laisser des rappels ou signaler des renseignements importants
- 24 serviettes/paquet, 100 feuilles/paquet
- Les billets Post-it® sont recyclables
- Le papier dans Post-it® Notes provient de forêts certifiées, renouvelables et gérées de manière responsable
Données sur la conformité et la sécurité
Literature & Catalogs
3M Abrasive Safety Flyer3M Cubitron 3 Portable Bonded Abrasives combined with 3M Powered Air Purifying Respirator Systems create a total solution that protects workers while increasing efficiency. Accomplish more without sacrificing your workers safety with this solution.
View Literature
3M Amusement Park Solutions Brochure3M provides industrial and safety products designed to enhance productivity and protect workers in amusement park applications. The lineup includes head, eye, hearing, respiratory, welding, and fall protection solutions engineered for comfort, performance, and reliability.
View Literature
3M Welding Protection Aluminium Case StudyAutomotive lightweight construction places high demands on occupational health and safety.
View Literature
3M Solving Industry Challenges Thinsulate Automotive Case StudyWeight and Cost Reduction without Compromising Performance 3M Thinsulate Acoustic Insulation
View Literature
More resources
3M Solving Industry Challenges Acoustic Solutions Case Study
With people spending more time than ever in their cars, it comes as no surprise that drivers and passengers want the quiet quality found in their homes also to be found in the vehicles that carry them to their destination.
3M Plastics Automotive Case Study
Challenged by a major automotive OEM customer to find innovative ways to reduce parts weight without sacrificing mechanical or aesthetic properties, a leading global supplier of interior plastic trim components has achieved weight reductions of 5 -13% in a number of their key components.