Overview
Mfr description
VFS4100-3FZ-04 VALVE SGL PLUG-IN BASE
- Fluid: air and inert gas
- Operating pressure: 0.1MPa to 1.0MPa
- Effective area (Cv): 1.7 to 3.6
- Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
- Response time: 55 or less ms
- Ambient/fluid temp: -10 to +60°C
Specifications
- Country of OriginJP
- Solenoid Supply Voltage110-120 V ac
- Function2 position single
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data