Overview
Mfr description
HRS200-AN-46-AS THERMO-CHILLER, AIR
- Cooling capacities: 20.5
- Temperature range setting: 5 to 35°C
- Temperature stability: ±1°C
- Power supply requirement: 3-phase 460 VAC (60 Hz)
- Waterproof specification: IPX4
- Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution
Help us improve this product