Overview
Mfr description
HRSH100-WN-20-KS THERMO-CHILLER, WATER
- Cooling capacities: 11.5 kW, 15.7 kW, 20.6 kW, 24 kW
- Temperature range setting: 5 to 35°C
- Temperature stability: ±0.1°C
- Power supply requirement: 3-phase 200 VAC, 50Hz or 3-phase 200 ~ 230 VAC, 60Hz
- Waterproof specification: IPX4
- Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data