Motion
ZP3-T10BNJB15-U6

SMC CORP OF AMERICA
ZP3-T10BNJB15-U6

Vertical Vacuum Inlet, with buffer
MI ITEM #10513007
MFR #ZP3-T10BNJB15-U6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T10BNJB15-U6

Vertical Vacuum Inlet, with buffer
MI ITEM #10513007
MFR #ZP3-T10BNJB15-U6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZP3-T10BNJB15-U6 ZP3-T, COMPACT PAD,
  • Vertical vacuum entry with buffer
  • Pad diameter: 15, 2, 35, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
  • Pad material: NBR, FKM, silicone rubber, urethane rubber, conductive NBR, conductive silicone rubber
  • Buffer strokes: 3mm, 6mm, 10mm, 15mm, 20mm

Specifications

  • Overall Weight
    15.1 g
  • Weight
    15.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought