1-800-526-9328
Support Center
Français
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
SA-G03-C4-BFJR-D1-21
SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #
12347359
MFR #
SA-G03-C4-BFJR-D1-21
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
NACHI AMERICA INC SA-G03-C4-BFJR-D1-21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
SA-G03-C4-BFJR-D1-21
SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #
12347359
MFR #
SA-G03-C4-BFJR-D1-21
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Body Material
Cast Iron
Maximum Flow Rate
34.3 gpm
Maximum Operating Pressure
3625 psi
Overview
Mfr description
SA-G03-C4-BFJR-D1-21 SOLENOID VALVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought