Spécifications
Détails
- Matériau du corpsFonte
- Débit maximum22.4 gal/min
- Pression de fonctionnement maximale3625 psi
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Nachi Standard Hydraulic Power UnitsNV - Vertical Style Power Unit NH - Horizontal Style Power Unit NSP Style Power Unit
View Literature
Nachi SK-G01 SeriesWet type solenoid operated directional control valve with Deutsch connector. High pressure, large capacity with minimal pressure loss. High dust and water resistance. High vibration proof. Shockless type available.
View Literature
Nachi SE Series Solenoid ValveMultiple valves with minimal wiring. 200mA Holding Current allows the utilization of I/O and wiring blocks to connect. 3000 PSI.
View Literature
Nachi Power MeisterCompact hydraulic system for energy savings and high precision. Pump operates only when necessary for energy savings and low noise. Compact all-in-one design saves space.
View Literature
More resources
Nachi NSPi Series
Use NACHI hydraulics to save energy. Replace your conventional hydraulic unit with the NSPi series inverter-driven hydraulic units to reduce power consumption with 69%.
Nachi Hydraulic Equipment for Industrial Machines
Pumps, Directional Control Valves and Modular Valves for Industrial Machinery.