Motion
SA-G03-H5-J-D1-21

NACHI HYDRAULIC
SA-G03-H5-J-D1-21

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #12353485
MFR #SA-G03-H5-J-D1-21
List Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
SA-G03-H5-J-D1-21

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #12353485
MFR #SA-G03-H5-J-D1-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.49/each for your price

Overview

Mfr description
SA-G03-H5-J-D1-21 SOLENOID VALVE

Specifications

  • Maximum Flow Rate
    42.2 gpm
  • Maximum Operating Pressure
    5075 psi
  • Body Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought