Motion
SS-G01-H4-FR-D1-E31

NACHI AMERICA INC
SS-G01-H4-FR-D1-E31

SS Series Wet Type Solenoid Directional Valve (Central Terminal Box)
MI ITEM #12356800
MFR #SS-G01-H4-FR-D1-E31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
SS-G01-H4-FR-D1-E31

SS Series Wet Type Solenoid Directional Valve (Central Terminal Box)
MI ITEM #12356800
MFR #SS-G01-H4-FR-D1-E31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS-G01-H4-FR-D1-E31 SOLENOID VALVE

Specifications

  • Maximum Flow Rate
    13.2 gpm
  • Maximum Operating Pressure
    3625 psi
  • Body Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought