SYSTEM PLAST VG-513-01-SM20-L8
Heavy Duty Articulating Leveler - VG-513 Series, 4400 lbs Max Static Load, ±15° Articulating Stem, M20 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 8.5500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base